Zoro Select

10-32X11/16 #3/8 HEX FEMALE STANDOFF ALUMINUM

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Standoff Shape: Hex
  • Standoff Gender: Female
  • Standoff Material: Aluminum
  • System of Measurement: Inch
  • Hex Width: 3/8"
  • Body Length: 11/16"
  • Thread Size: #10-32
  • Material: Aluminum
See full product details
$350.23
Pk of 1000, $0.35/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #371111HFA Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Female
  • Standoff Material: Aluminum
  • System of Measurement: Inch
  • Hex Width: 3/8"
  • Body Length: 11/16"
  • Thread Size: #10-32
  • Material: Aluminum
  • Item: Standoffs,10-32x11/16,3/8 Hex,Package Quantity 1000
  • Type: Female
  • Country of Origin (subject to change): United States

Description

10-32X11/16 Three Eighths Hex Standoff Aluminum

Reviews of Zoro Select #371111HFA

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.