Zoro Select
Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK
Mfr # 311511HFA
Zoro # G5200831
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Standoff Material Aluminum
- Body Length 15/16 in
- Outside Diameter 5/16 in
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36632MF025
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 2 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRP043244GR
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W 371208HF303
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK 371608HM303
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR040444GR
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Steel Zinc Plated, 1/4" Hex W, 10 PK CRM040888GR
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK 140408HM303
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 311108HMA
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, Aluminum 4.5 mm Hex W, 500 PK M453007HMA
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR041444GR
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, Aluminum Plain, 1/4" Hex W FC2120-632-A
- Zoro Select Hex Standoffs