Zoro Select
10-32X3/4 #5/16 HEX FEMALE STANDOFF STAINLESS STEEL
- Zoro #: G5200910
- Mfr #: 311211HF303
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 5/16"
- Body Length: 3/4"
- Thread Size: #10-32
$163.33
Pk of 100, $1.63/ea
Subtotal: $163.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #311211HF303 Specifications
- Zoro #: G5200910
- Mfr #: 311211HF303
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 5/16"
- Body Length: 3/4"
- Thread Size: #10-32
- Finish: Plain
- Material: Stainless Steel
- Item: Standoffs,10-32x3/4,5/16 Hex Fe,Package Quantity 100
- Type: Female
- Country of Origin (subject to change): Taiwan, Province of China
Description
10-32X3/4 Five Sixteenths Hex Standoff Stainless Steel
Reviews of Zoro Select #311211HF303
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 6-32X1 #5/16 HEX M-F STANDOFFS ALUMINUM 311606HMA
- ZORO SELECT M4-0.7X6 6 MM HEX M-F STANDOFF ALUMINUM M604006HMA
- ZORO SELECT 6-32X9/16 #5/16 HEX FEMALE STANDOFF STAINLESS STEEL 310906HF303
- ZORO SELECT 6-32X1 1/2 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 312406HM303
- ZORO SELECT 6-32X1 1/2 #1/4 HEX M-F STANDOFFS ALUMINUM 142406HMA
- ZORO SELECT M2.5-0.45X7 4.5MM HEX M-F STANDOF S/S STAINLESS STEEL M452507HM303
- ZORO SELECT Hex Standoff, SS, #4-40x1 1/2 L, Pk10 HST322-440-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- ZORO SELECT Hex Standoff, SS, #2-56x3/16 L, Pk10 HST201-256-SS
- ZORO SELECT 4-40X9/16 #1/4 HEX FEMALE STANDOFF ALUMINUM 140904HFA
- ZORO SELECT Hex Standoff, SS, #2-56x11/16 L, Pk10 HMF108-256-SS
- Zoro Select Hex Standoffs