Zoro Select
10-32X3/8 #3/8 HEX FEMALE STANDOFF ALUMINUM
- Zoro #: G5207752
- Mfr #: 370611HFA
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 3/8"
- Body Length: 3/8"
- Thread Size: #10-32
- Type: Female
$201.60
Pk of 1000, $0.20/ea
Subtotal: $201.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #370611HFA Specifications
- Zoro #: G5207752
- Mfr #: 370611HFA
- Standoff Shape: Hex
- Standoff Gender: Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 3/8"
- Body Length: 3/8"
- Thread Size: #10-32
- Type: Female
- Item: Standoffs,10-32x3/8,3/8 Hex Fe,Package Quantity 1000
- Material: Aluminum
- Country of Origin (subject to change): Taiwan, Province of China
Description
10-32X3/8 Three Eighths Hex Standoff Aluminum
Reviews of Zoro Select #370611HFA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 8-32X11/16 #3/8 HEX M-F STANDOFF STAINLESS STEEL 371108HM303
- ZORO SELECT 4-40X1 #1/4 HEX M-F STANDOFFS ALUMINUM 141604HMA
- ZORO SELECT 4-40X5/16 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL 140504HF303
- ZORO SELECT Hex Standoff, Alum, #4-40x1/2 L, PK10 CRL030844GR
- ZORO SELECT 4-40X7/16 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL 140704HF303
- ZORO SELECT 6-32X1 #5/16 HEX M-F STANDOFFS ALUMINUM 311606HMA
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- UNICORP Hex Threaded Standoff, 7.9MM, M5 Thdx12M EBSOS-M5-12
- UNICORP Hex Threaded Standoff, 3/16", 4-40 Thdx0 ESOS-440-14
- NEWPORT FASTENERS Hex Standoff - Male-Female #8-32 x 5/16 x 1-1/8 Stainless Steel , Plain Finish , 100PK 311808HM303
- Zoro Select Hex Standoffs