Zoro Select
#10-32 x 3/8 in Torx Pan Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 1106RTPB
Zoro # G5730625
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Head Type Pan
- Drive Torx
- Material Steel
Explore More Products
- ZORO SELECT M2-0.40 x 4 mm Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK M24MPF188
- ZORO SELECT #6-32 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK U24862.013.0050
- ZORO SELECT #6-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.013.0037
- ZORO SELECT M3-0.50 x 5 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK M24520.030.0005
- ZORO SELECT M3-0.50 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPD030500-025P1
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Black Steel, 10000 PK 0606MPPBZ
- ZORO SELECT #8-32 x 1 in Slotted Binding Machine Screw, Zinc Plated Steel, 5000 PK 0816MSB
- ZORO SELECT M2-0.40 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.020.0010
- ZORO SELECT M3.5-0.60 x 10 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK MI3.510MTP18
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel A0320160032PZ
- ZORO SELECT #4-40 x 5/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.011.0031
- Zoro Select Machine Screws