Zoro Select

10-32X7/16 #3/8 HEX FEMALE STANDOFF STAINLESS STEEL

Hover or click to zoom Tap to zoom
Key Features
  • Standoff Shape: Hex
  • Standoff Gender: Female
  • Standoff Material: 303 Stainless Steel
  • Standoff Finish: Plain
  • System of Measurement: Inch
  • Hex Width: 3/8"
  • Body Length: 7/16"
  • Thread Size: 10-32X7/16
See full product details
$144.33
Pk of 100, $1.44/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #370711HF303 Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Female
  • Standoff Material: 303 Stainless Steel
  • Standoff Finish: Plain
  • System of Measurement: Inch
  • Hex Width: 3/8"
  • Body Length: 7/16"
  • Thread Size: 10-32X7/16
  • Thread Length: 7/16"
  • Type: Female
  • Finish: Plain
  • Material: Stainless Steel
  • Item: Standoffs,10-32x7/16,3/8 Hex Fe,Package Quantity 100
  • Country of Origin (subject to change): United States

Description

Standoffs,10-32x7/16,3/8 Hex Fe,Package Quantity 100, Package Quantity 100

Reviews of Zoro Select #370711HF303

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.