Zoro Select
#10-32 x 7/8 in Slotted Oval Machine Screw, Plain Steel, 2000 PK
Mfr # 1114MSO188
Zoro # G2523191
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Oval
- Drive Slotted
- Material Steel
- Finish Plain
Explore More Products
- ZORO SELECT 5/16"-18 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51122.031.0050
- ZORO SELECT #2-56 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.008.0056
- ZORO SELECT 3/8"-16 x 1-1/4 in Torx Truss Machine Screw, Zinc Plated Steel, 600 PK 3720MTT
- ZORO SELECT M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK 370103
- ZORO SELECT M3-0.50 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK M312MPP188B
- ZORO SELECT #8-32 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.016.0037
- ZORO SELECT #6-32 x 1/4 in Slotted Flat Machine Screw, Plain Steel, 5000 PK 0604MSF188
- ZORO SELECT #8-32 x 5/16 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK 0805MTF188
- ZORO SELECT #10-32 x 9/16 in Phillips Flat Machine Screw, Black Oxide Steel, 9000 PK 1109MPFB
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK 61527
- ZORO SELECT M4-0.70 x 25 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.040.0025
- Zoro Select Machine Screws