Zoro Select
10-32X9/16 #5/16 HEX M-F STANDOFFS STAINLESS STEEL
- Zoro #: G5200271
- Mfr #: 310911HM303
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: 303 Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 5/16"
- Body Length: 9/16"
- Thread Size: 10-32X9/16
$136.39
Pk of 100, $1.36/ea
Subtotal: $136.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #310911HM303 Specifications
- Zoro #: G5200271
- Mfr #: 310911HM303
- Standoff Shape: Hex
- Standoff Gender: Male- Female
- Standoff Material: 303 Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 5/16"
- Body Length: 9/16"
- Thread Size: 10-32X9/16
- Thread Length: 9/16"
- Item: Standoffs,10-32x9/16,5/16 Hex M,Package Quantity 100
- Material: Stainless Steel
- Type: Female
- Finish: Plain
- Country of Origin (subject to change): United States
Description
10-32X9/16 Five Sixteenths Hex Male Female Standoff Stainless Steel
Reviews of Zoro Select #310911HM303
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 8-32X7/8 #3/8 HEX M-F STANDOFF STAINLESS STEEL 371408HM303
- ZORO SELECT 8-32X5/16 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 310508HM303
- ZORO SELECT 4-40X1 1/8 #1/4 HEX FEMALE STANDOFF ALUMINUM 141804HFA
- ZORO SELECT 6-32X11/16 #3/8 HEX FEMALE STANDOFF ALUMINUM 371106HFA
- ZORO SELECT 4-40X7/8 #1/4 HEX M-F STANDOFF NYLON 141404HMN
- ZORO SELECT 8-32X13/16 #1/4 HEX FEMALE STANDOFF ALUMINUM 141308HFA
- UNICORP Hex Threaded Standoff, 3/16", 4-40 Thdx0 ESOA-440-14
- UNICORP Male-Male Thrd Standoff, 10MM Hex, M4 Th MMX1735-M12-F21-M4
- USA SEALING Standoff, Female-Female, Hex, 14mm ZSNDF-198
- NEWPORT FASTENERS Hex Standoff - Female-Female #6-32 x 1/4 x 1/4 Stainless Steel , Plain Finish , 500PK 140406HF303
- ZORO SELECT Hex Standoff, Alum, #8-32x1 L, PK10 CRN061688GR
- Zoro Select Hex Standoffs