Zoro Select

10-9X1 SQ RD WSH D/T WOOD 17 F/T BLK OX

Zoro Select 10-9X1 SQ RD WSH D/T WOOD 17 F/T BLK OX 1016DQRW17DB
Hover or click to zoom Tap to zoom
  • Material: Wood
  • Head Type: Round
  • Finish: Black
  • Color: Black
  • Drive Type: Square Drive
  • Item: Washer Assortments,10-9X1 SQ RD,PK4000
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$352.55
pkg. of 4000 ($0.09/ea)
This item ships free.

Subtotal: $352.55

Zoro Select #1016DQRW17DB Specifications

  • Material: Wood
  • Head Type: Round
  • Finish: Black
  • Color: Black
  • Drive Type: Square Drive
  • Item: Washer Assortments,10-9X1 SQ RD,PK4000
  • Country of Origin (subject to change): Taiwan, Province of China

Description

10-9X1 Square Drive Round Washer Head Deep Thread Wood Screw Type 17 Full Thrd Black Ox

Reviews of Zoro Select #1016DQRW17DB