Zoro Select

10-9X1 SQR RND WSH D/T WOOD F/T ZINC AND BAKE

Zoro Select 10-9X1 SQR RND WSH D/T WOOD F/T ZINC AND BAKE 1016DQRWD
Hover or click to zoom Tap to zoom
  • Thread Style: Fully Threaded
  • Item: Washer Assortments,10-9X1 SQR R,PK4000
  • Material: Wood
  • Head Type: Round
  • Drive Type: Square Drive
  • Finish: Zinc Plated
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$296.12
pkg. of 4000 ($0.07/ea)

Subtotal: $296.12

Zoro Select #1016DQRWD Specifications

  • Thread Style: Fully Threaded
  • Item: Washer Assortments,10-9X1 SQR R,PK4000
  • Material: Wood
  • Head Type: Round
  • Drive Type: Square Drive
  • Finish: Zinc Plated
  • Country of Origin (subject to change): Taiwan, Province of China

Description

10-9X1 Square Drive Round Washer Head Deep Thread Wood Screw Full Thread Zinc Bake

Reviews of Zoro Select #1016DQRWD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.