Zoro Select

10-9X3 SQR RND WSH D/T WOOD P/T ZINC AND BAKE

Zoro Select 10-9X3 SQR RND WSH D/T WOOD P/T ZINC AND BAKE 1048DQRWD
Hover or click to zoom Tap to zoom
Key Features
  • Material: Wood
  • Drive Type: Square Drive
  • Finish: Zinc Plated
  • Head Type: Round
  • Item: Washer Assortments,10-9X3 SQR R,PK1500
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$461.45
Pk of 1500, $0.31/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #1048DQRWD Specifications

  • Material: Wood
  • Drive Type: Square Drive
  • Finish: Zinc Plated
  • Head Type: Round
  • Item: Washer Assortments,10-9X3 SQR R,PK1500
  • Country of Origin (subject to change): Taiwan, Province of China

Description

10-9X3 Square Drive Round Washer Head Deep Thread Wood Screw 2/3 Thread Zinc Bake

Reviews of Zoro Select #1048DQRWD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.