Zoro Select

#10 x 1-1/4" Steel Self Drilling Screws, Hex Washer Head Type, Hex Drive Type, 100 PK

Zoro Select #10 x 1-1/4" Steel Self Drilling Screws,  Hex Washer Head Type,  Hex Drive Type,  100 PK U31810.019.0125
Hover or click to zoom Tap to zoom
$9.60
pkg. of 100 ($0.10/ea)
  • Head Type: Hex Washer
  • Material: Steel
  • Thread Size: #10-16
See full product details
Orders over $75 ship free.

Total: $9.60

Zoro Select #U31810.019.0125 Specifications

  • Length: 1-1/4"
  • Head Type: Hex Washer
  • Material: Steel
  • Thread Size: #10-16
  • Finish: zinc plated
  • System of Measurement: Inch
  • Drive Type: Hex
  • Head Dia.: 0.305 in to 0.312 in
  • Size: 5/16"
  • Dia./Thread Size: #10
  • Washer O.D.: 0.384 to 0.414 in
  • Head Color: Silver
  • Application: For Self-Drilling Screw Hex Washer Head
  • Hex Width: 0.305 to 0.312 in
  • Meets/Exceeds: IFI-113/ASME B18.6.4
  • Driver Size: 5/16 in
  • Head Height: 0.105 in to 0.120 in
  • Drill Point Size: #2
  • Item: Self Drilling Tapping Screw
  • Type: Self Drilling Screw
  • Package Quantity: 100
  • Length (Straight Wireway): 1 1/4 in
  • Drill Tip Length: 15/64 in
  • Screw Size: #10
  • Washer Outside Diameter: 0.414 in
  • Minimum Head Width: 0.305 in
  • Maximum Head Width: 0.312 in
  • Head Width: 0.312 in
  • Pack Size: Small
  • Drive Size: 5/16 in
  • Maximum Drilling Thickness: 0.156 in
  • Drive: External Hex
  • Overall Length: 1 1/4 in
  • Minimum Head Height: 0.105 in
  • Tip Type: Drilling
  • Fastener Length: 1 1/4 in
  • Maximum Head Height: 0.12 in
  • Finish Type: Zinc Plated
  • Country of Origin (subject to change): Multiple

Description

Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size 10-16, Head Color Standard, Length 1-1/4", Hardened Steel, Zinc Plated Finish, Drive Type Hex, Driver Size 5/16", Head Dia. 0.305" to 0.312", Head Height 0.105" to 0.120", Hex Width 0.305" to 0.312", Drill Point Size #2, For Self-Drilling Screw Hex Washer Head, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 100

Reviews of Zoro Select #U31810.019.0125