Zoro Select
Round Base Magnet, 11 lb. Pull
Mfr # 10E850
Zoro # G3924417
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Max. Pull 11 lb
- Thickness 0.187 in
- Overall Height 3/16 in
- Diameter 1 1/4 in
Explore More Products
- ZORO SELECT Work Holding Magnet, 65 lb. Pull 3DYD2
- ZORO SELECT Round Base Magnet, 12 lb. Pull 3DXX7
- ZORO SELECT Rectangle Magnet with Handle, 40 lb. Pull 3DXX4
- ZORO SELECT Round Base Magnet, 16 lb. Pull 6XY85
- ZORO SELECT Channel Magnet, 3 lb. Pull 3DYC5
- ZORO SELECT Block Magnet, 1 lb. Pull 10E791
- ZORO SELECT Ring Magnet, 0.4 lb. Pull, PK6 10E783
- ZORO SELECT Channel Magnet, 22 lb. Pull 3DYA8
- MAG-MATE Block Magnet, Ceramic, 37 lb. 750X4X6C5
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:8.80lb, PK10 E864-RB
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB70CBX - 65 Lbs. Pull - Pkg Qty 25 RB70CBX
- Zoro Select Ceramic Magnets