Zoro Select
Heavy Duty Shelter, 20 Ft. X 10 Ft. 8 In.
Mfr # 11C542
Zoro # G4271111
Item requires special delivery charges. A $124.00 per item surcharge will be applied.
$635.99
Key Features
- Length 20 ft
- Width 10 ft 8 in
- Color White
- Material 6 oz UV Polyethylene
- Door Height 7 ft 8 in
Replacement Parts
Explore More Products
- ZORO SELECT Outdoor Storage Building, 345 cu.ft. 49P399
- ZORO SELECT Instant Canopy, 11ft 10 In H, White, Plystr 22EC65
- ZORO SELECT Universal Canopy, 26Ft. 7In. X 10Ft. 8In. 11C541
- ZORO SELECT Shelter, 20 Ft. X 10 Ft. 8 In., 9 Ft. 9In. 11C540
- ZORO SELECT Universal Canopy, 20 Ft. X 18 Ft. 11C543
- ZORO SELECT Instant Canopy, 14 Ft. 4 In. X 9 Ft. 8In. 11C555
- ZORO SELECT Inflatable Emergency Shelter, 9 ft. H DAT3015
- PALRAM Palram - Canopia HG1006 Shade Kit - 6.5 ft. x 7.5 ft. HG1006
- FLASH FURNITURE 8'x8' White Outdoor Pop Up Slant Leg Canopy Tent JJ-GZ88-WH-GG
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., Black Fr EC3STL20KFBKTSG
- ERGODYNE Single Lime Heavy-Duty Pop-Up Tent Kit 6051
- Zoro Select Canopies & Shelters