Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#12-11 x 1/2" Hex Washer Head Type Slotted Drive Type 5000 PK

  • Zoro #: G4833304
  • Mfr #: 1208PSW
No Product Image Available
$182.79 ($0.04/unit)
  • Finish: Zinc
  • Size: 12-11X1/2
  • Package Quantity: 5000
See full product details
This item ships free.

Zoro Select #1208PSW Specifications

  • Zoro #: G4833304
  • Mfr #: 1208PSW
Finish: Zinc Size: 12-11X1/2
Package Quantity: 5000 Length: 1/2"
Drive Type: Slotted Item: Self Drilling Screws, 12-11X1/2 ,PK5000
Head Type: Hex Washer Dia./Thread Size: #12-11
System of Measurement: Inch Thread Style: Fully Threaded
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

12-11X1/2 Slot Hex Washer Self Piercing 5/16 Across Flats Full Thread Zinc Needle Point

Reviews of Zoro Select #1208PSW