Skip to Main Content
customer-service Help
Zoro Select

1/2"-13 18-8 Hex Head Cap Screw, Stainless Steel, PK 5

Zoro Select 1/2"-13 18-8 Hex Head Cap Screw,  Stainless Steel,  PK 5 TAPSSL12133
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$110.55 /ea ($22.11/unit)

Order in multiples of 2

  • Dia./Thread Size: 1/2"-13
  • Fastener Length: 3 in
  • Basic Material: Stainless Steel
See full product details
This item ships free.
Total: $221.10

Zoro Select #TAPSSL12133 Specifications

  • Dia./Thread Size: 1/2"-13
  • Fastener Length: 3 in
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 1/2"-13
  • Fastener Thread Direction: Left Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 1 1/4 in
  • Material Grade: 18-8
  • Item: Hex Head Cap Screw
  • Thread Style: Partially Threaded
  • Fastener Industry Standards: ASME B18.2.1
  • Head Width: 0.75 in
  • Proof Load: 55,000 psi
  • Screw Industry Standards: ASME B18.2.1
  • Head Height: 5/16 in
  • Thread Type: UNC (Coarse)
  • Rockwell Hardness: 95 HRB
  • Tensile Strength: 85,000 psi
  • Thread Direction: Left Hand
  • Cap Screw Type: Hex Head Cap Screw
  • Screw Grade/Class: 18-8
  • Material: Stainless Steel
  • Finish: Plain
  • Package Quantity: 5
  • Globally Sourced: Globally Sourced
  • Standards: ASME B18.2.1
  • Thread Fit: 2A
  • Material Grade/Class: 18-8
  • Head Style: Hex
  • Dimensional Standards: ASME B18.2.1
  • Drive: Hex
  • Screw Size: 1/2 in
  • Thread Pitch: Partially Threaded
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Pack Size: Small Pack
  • Overall Length: 3 in
  • Dimensional Standards: ASME B18.2.1
  • Minimum Thread Length: 1 1/4 in
  • Threadlocker Minimum Temperature: 1/2"-13
  • Manufacturer Location: Globally Sourced
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 in, Fastener Thread Direction Left Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 0.75 in, Package Quantity 5

Reviews of Zoro Select #TAPSSL12133