Zoro Select
1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length
Mfr # ZPS44012C08
Zoro # G2468475
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 1-1/4 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK U07040.031.0100
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK M07000.140.0200
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK M51030.050.0050
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07400.050.0025
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK U51050.062.0175
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK M07400.080.0030
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK U07566.019.0200
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 100 PK U55050.016.0125
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK U07415.016.0100
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 3/8in-16 X 2-1/2in Black Ox Coat Steel 10PK 9179379
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 0.68 in Length 3330
- Zoro Select Socket Head Cap Screws