Skip to Main Content
customer-service Help
Zoro Select

1/2"-13 Cylindrical Flanged Socket Head Cap Screw, 2 3/8 in L

Zoro Select 1/2"-13 Cylindrical Flanged Socket Head Cap Screw,  2 3/8 in L ZPS44012C26
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$50.28
  • Dia./Thread Size: 1/2"-13
  • Drive Type: Hex Socket
  • Length: 2 3/8 in
See full product details
Orders over $75 ship free.
Total: $50.28

Zoro Select #ZPS44012C26 Specifications

  • Dia./Thread Size: 1/2"-13
  • Drive Type: Hex Socket
  • Length: 2 3/8 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 17-4 PH
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical Flanged
  • Fastener Finish: Plain
  • Fastener Industry Standards: Not Listed
  • Head Dia.: 0.75 in
  • Screw Industry Standards: Not Listed
  • Item: Socket Head Cap Screw
  • Drive Size: 3/8 in
  • Fastener Thread Type: UNC (Coarse)
  • Thread Length: 3/4"
  • Head Height: 0.5625 in
  • Thread Direction: Right Hand
  • Thread Dia.: 1/2 in
  • Min. Thread Length: 3/4 in
  • Length (Straight Wireway): 2 3/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical Flanged, Basic Material Stainless Steel, Material Grade 17-4 PH, 1/2 In.-13, Length 2 3/8 in, Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/8 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 3/4 in, Thread Length 3/4 In., Head Height 0.5625 in, Thread Dia. 1/2 in

Reviews of Zoro Select #ZPS44012C26