Zoro Select
1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 4-5/8 in Length
Mfr # ZPS44012C62
Zoro # G2468201
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 4-5/8 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in Length, 10 PK U55050.050.0175
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 10 PK U55050.050.0100
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK M07160.040.0030
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK 210246-PG
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 25 PK M07160.160.0050
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK M07000.080.0018
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07410.008.0037
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK U51030.012.0075
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 90 PK B51050.050.0350
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/2 in Length, 5 PK ZSCRW-614
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK M07040.120.0080
- Zoro Select Socket Head Cap Screws