Zoro Select
1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 4 in Length
Mfr # ZPS44012C52
Zoro # G2468256
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 4 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 10 PK U07041.037.0300
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK M55050.040.0006
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 100 PK U51050.016.0250
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK U07040.031.0100
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK M55050.080.0045
- ZORO SELECT 1"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length SFIA1000200-001P
- ZORO SELECT #4-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK U51041.011.0075
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 5 PK M55050.200.0100
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1/4 in Length, 10 PK PK51618-14SHC-01
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK U07566.062.0150
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK 330523-100
- Zoro Select Socket Head Cap Screws