Skip to Main Content
customer-service Help
Zoro Select

1/2"-13 Cylindrical Socket Head Cap Screw, 15 1/2 in L, 5 PK

Zoro Select 1/2"-13 Cylindrical Socket Head Cap Screw,  15 1/2 in L,  5 PK SHCSBOX12131512
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$329.84 /ea ($65.97/unit)

Order in multiples of 2

  • Dia./Thread Size: 1/2"-13
  • Drive Type: Hex Socket
  • Length: 15 1/2 in
See full product details
This item ships free.
Total: $659.68

Zoro Select #SHCSBOX12131512 Specifications

  • Dia./Thread Size: 1/2"-13
  • Drive Type: Hex Socket
  • Length: 15 1/2 in
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Black Oxide
  • Rockwell Hardness: HRC 39 to 45
  • Head Height: 0.5 in
  • Head Dia.: 0.75 in
  • Drive Size: 3/8 in
  • Item: Socket Head Cap Screw
  • Fastener Thread Type: UNC (Coarse)
  • Thread Dia.: 1/2 in
  • Fastener Industry Standards: ASME B18.3, ASTM A574
  • Thread Direction: Right Hand
  • Screw Industry Standards: ASTM A574, ASME B18.3
  • Thread Length: 1-1/2" to 2-3/8"
  • Min. Tensile Strength: 180,000 psi
  • Temp. Range: - 20 Degrees F to 400 Degrees F
  • Vented Hole Size: Not Vented
  • Class: 3A
  • Min. Thread Length: 1 1/2 to 2 3/8 in
  • Package Quantity: 5
  • Length (Straight Wireway): 15 1/2 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 15 1/2 in, Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/8 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 1 1/2 to 2 3/8 in, Thread Length 1-1/2 In. to 2-3/8 In., Head Height 0.5 in, Thread Dia. 1/2 in, Package Quantity 5

Reviews of Zoro Select #SHCSBOX12131512