- Home
- /
- Fasteners
- /
- Screws
- /
- Socket Head Cap Screws
- /
- 1/2"-13 Cylindrical Socket Head Cap Screw, 3 1/4 in L, 5 PK
Zoro Select
1/2"-13 Cylindrical Socket Head Cap Screw, 3 1/4 in L, 5 PK
- Zoro #: G5321793
- Mfr #: U07000.050.0325
Tap to zoom
Hover or click to zoom
$5.09
pkg. of 5 ($1.02/ea)
3 1/4 in
- Dia./Thread Size: 1/2"-13
- Drive Type: Hex Socket
- System of Measurement: Inch
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5.09
Zoro Select #U07000.050.0325 Specifications
- Zoro #: G5321793
- Mfr #: U07000.050.0325
- Dia./Thread Size: 1/2"-13
- Drive Type: Hex Socket
- Length: 3 1/4 in
- System of Measurement: Inch
- Basic Material: Steel
- Material Grade: Alloy Steel
- Thread Style: Partially Threaded
- Screw Style: Socket Head Cap Screw
- Screw Head Type: Cylindrical
- Fastener Finish: Black Oxide
- Temp. Range: - 50 Degrees F to 550 Degrees F
- Fastener Thread Type: UNC (Coarse)
- Rockwell Hardness: C37 to C45
- Fastener Industry Standards: ASME B18.3, ASTM A574
- Head Height: 0.5 in
- Thread Dia.: 1/2 in
- Item: Socket Head Cap Screw
- Thread Direction: Right Hand
- Vented Hole Size: Not Vented
- Thread Length: 1-1/2"
- Min. Tensile Strength: 180,000 psi
- Head Dia.: 0.75 in
- Screw Industry Standards: ASTM A574, ASME B18.3
- Drive Size: 3/8 in
- Min. Thread Length: 1 1/2 in
- Package Quantity: 5
- Length (Straight Wireway): 3 1/4 in
- Country of Origin (subject to change): Multiple
Description
Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 3 1/4 in, Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/8 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 1 1/2 in, Thread Length 1-1/2 In., Head Height 0.5 in, Thread Dia. 1/2 in, Package Quantity 5
Reviews of Zoro Select #U07000.050.0325
Explore more
- ZORO SELECT 1/2"-13 Cylindrical Socket Head Cap Screw, 6 1/2 in L, 5 PK U07000.050.0650
- ZORO SELECT M6-1.00 Cylindrical Socket Head Cap Screw, 90 mm L, 450 PK L07000.060.0090
- ZORO SELECT #8-32 Button Socket Head Cap Screw, 3/4 in L, 4800 PK B07151.016.0075
- ZORO SELECT 1-3/4"-5 Cylindrical Socket Head Cap Screw, 12 in L U07000.175.1200
- ZORO SELECT #10-32 Cylindrical Flanged Socket Head Cap Screw, 1 3/4 in L ZPS44010F22
- ZORO SELECT 3/8"-16 Cylindrical Flanged Socket Head Cap Screw, 4 1/2 in L ZPS60138C62
- ZORO SELECT 1/2"-13 Cylindrical Flanged Socket Head Cap Screw, 3 in L ZPS44012C36
- SUBURBAN BOLT AND SUPPLY M24 X 150 SOCKET HEAD CAP SCREW A4440240150
- Zoro Select Socket Head Cap Screws