Zoro Select

1/2"-13 Cylindrical Socket Head Cap Screw, 6 1/2 in L, 5 PK

Zoro Select 1/2"-13 Cylindrical Socket Head Cap Screw,  6 1/2 in L,  5 PK U07000.050.0650
Hover or click to zoom Tap to zoom
$12.77
pkg. of 5 ($2.55/ea)
  • Dia./Thread Size: 1/2"-13
  • Drive Type: Hex Socket
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.

Total: $12.77

Zoro Select #U07000.050.0650 Specifications

  • Dia./Thread Size: 1/2"-13
  • Drive Type: Hex Socket
  • Length: 6 1/2 in
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Black Oxide
  • Thread Dia.: 1/2 in
  • Fastener Thread Type: UNC (Coarse)
  • Drive Size: 3/8 in
  • Item: Socket Head Cap Screw
  • Thread Direction: Right Hand
  • Vented Hole Size: Not Vented
  • Thread Length: 1-1/2"
  • Head Height: 0.5 in
  • Rockwell Hardness: C37 to C45
  • Screw Industry Standards: ASTM A574, ASME B18.3
  • Head Dia.: 0.75 in
  • Fastener Industry Standards: ASME B18.3, ASTM A574
  • Temp. Range: - 50 Degrees F to 550 Degrees F
  • Min. Tensile Strength: 180,000 psi
  • Min. Thread Length: 1 1/2 in
  • Package Quantity: 5
  • Length (Straight Wireway): 6 1/2 in
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 6 1/2 in, Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/8 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 1 1/2 in, Thread Length 1-1/2 In., Head Height 0.5 in, Thread Dia. 1/2 in, Package Quantity 5

Reviews of Zoro Select #U07000.050.0650