Skip to Main Content
customer-service Help
Zoro Select

1/2"-13 Not Graded Hex Head Cap Screw, Nickel

Zoro Select 1/2"-13 Not Graded Hex Head Cap Screw,  Nickel 1YE39
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.26
  • Dia./Thread Size: 1/2"-13
  • Fastener Length: 2 1/2 in
  • Basic Material: Nickel
See full product details
Out of Stock
Total: $19.26

Zoro Select #1YE39 Specifications

  • Dia./Thread Size: 1/2"-13
  • Fastener Length: 2 1/2 in
  • Basic Material: Nickel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 1/2"-13
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 1 1/4 in
  • Item: Hex Head Cap Screw
  • Material Grade: Not Graded
  • Tensile Strength: 65,000 psi
  • Head Height: 5/16 in
  • Head Width: 0.75 in
  • Screw Grade/Class: Not Graded
  • Thread Style: Partially Threaded
  • Cap Screw Type: Hex Head Cap Screw
  • Fastener Industry Standards: ASME B18.2.1
  • Thread Direction: Right Hand
  • Rockwell Hardness: B75
  • Screw Industry Standards: ASME B18.2.1
  • Thread Type: UNC (Coarse)
  • Finish: Plain
  • Screw Size: 1/2 in
  • Head Style: Hex
  • Drive: Hex
  • Thread Pitch: Partially Threaded
  • Thread Fit: 2A
  • Standards: ASME B18.2.1
  • Threadlocker Minimum Temperature: 1/2"-13
  • Dimensional Standards: ASME B18.2.1
  • Minimum Thread Length: 1 1/4 in
  • Dimensional Standards: ASME B18.2.1
  • Overall Length: 2 1/2 in
  • Material Grade/Class: Not Graded
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Nickel, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 0.75 in

Reviews of Zoro Select #1YE39