Zoro Select

1/2-13 NYLON INST FLNG HX LKNUT ZINC

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Dia./Thread Size: 1/2"-13
  • Nut Style: Flange Nut
  • Basic Material: Nylon
  • Fastener Finish: Zinc Plated
  • Fastener Thread Type: Coarse
  • Item: Flange Nuts,1/2-13 NYLON INST FL,PK300
See full product details
$137.27
Pk of 300, $0.46/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #50NSFL Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: 1/2"-13
  • Nut Style: Flange Nut
  • Basic Material: Nylon
  • Fastener Finish: Zinc Plated
  • Fastener Thread Type: Coarse
  • Item: Flange Nuts,1/2-13 NYLON INST FL,PK300
  • Country of Origin (subject to change): United States

Description

Flange Nuts,1/2-13 NYLON INST FL,PK300, Package Quantity 300

Reviews of Zoro Select #50NSFL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.