Zoro Select
1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 9 in L, 40 PK
- Zoro #: G1586249
- Mfr #: B07000.050.0900
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 1/2"-13
- Basic Material: Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Socket
- Drive Type: Hex
- Drive Size: 3/8 in
- Min. Tensile Strength: 180,000 psi
- Standards: ASME B18.3, ASTM A574
$123.99
Pk of 40, $3.10/ea
Subtotal: $123.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK 430178-PG
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 75 PK B07000.050.0425
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 in L, 100 PK B07000.050.0300
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 5 PK U07000.100.0325
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 18 mm L, 100 PK 6EE32
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Aluminum, 3-3/4 in L ZPS72038C50
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/8 in L ZPS44012C06
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/16 in L ZPS44014C26
- ZORO SELECT 1-1/2"-12 Socket Head Cap Screw, Black Oxide Steel, 12 in L, 3 PK B07040.150.1200
- NEWPORT FASTENERS 5/8"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/4 in L, 25 PK 535274-25
- AMPG #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in L ZSE60106C06
- Zoro Select Socket Head Cap Screws