Zoro Select
1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/8 in Length
Mfr # ZPS60112C42
Zoro # G2466445
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 3-3/8 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Nylon, 1-1/2 in Length, 5 PK 3450013150
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK U07041.031.0125
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 10 PK U51050.037.0400
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 25 PK M51060.100.0060
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-3/4 in Length, 10 PK PK51618-134SHC-01
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK U51050.013.0100
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK LHSIA0370150USA-100BX
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK U51041.031.0200
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 9 in Length U07000.062.0900
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK 09011
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK 75226
- Zoro Select Socket Head Cap Screws