Zoro Select
1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-5/8 in Length
Mfr # ZPS44012C14
Zoro # G2468448
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 1-5/8 in
- Screw Head Type Cylindrical Flanged
- Drive Type Hex
Explore More Products
- ZORO SELECT #2-56 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK U07001.008.0037
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51060.080.0016
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK MPB3587
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK M07141.030.0010
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 8 mm Length, 100 PK M4008CSB
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK M07000.080.0055
- ZORO SELECT Button Head Socket Screw ZSB55004C12
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK U51050.043.0300
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK U07000.013.0225
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Nylon, 1-1/2 in Length, 5 PK 3450013150
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK M07141.080.0020
- Zoro Select Socket Head Cap Screws