Zoro Select
1/2"-13 x 3 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 5 PK
- Zoro #: G3154523
- Mfr #: 2AY39
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: 1/2"-13
- Fastener Length: 3 1/2 in
- Material: 18-8 Stainless Steel
- Finish: Plain
- Head Type: Flat
- Drive: Slotted
- Package Quantity: 5
$9.47
Pk of 5, $1.89/ea
Subtotal: $9.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #2AY39 Specifications
- Zoro #: G3154523
- Mfr #: 2AY39
- Item: Machine Screw
- Thread Size: 1/2"-13
- Fastener Length: 3 1/2 in
- Material: 18-8 Stainless Steel
- Finish: Plain
- Head Type: Flat
- Drive: Slotted
- Package Quantity: 5
- Tensile Strength: 60,000 psi
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Head Angle (Deg.): 82
- Length (Straight Wireway): 3 1/2 in
- Screw Size: 1/2"
- Maximum Head Width: 0.815 in
- Pack Size: Small
- Minimum Head Height: 0.223 in
- Head Width: 0.815 in
- Maximum Head Height: 0.223 in
- Thread Fit: 2A
- Thread Type: Coarse
- Washer Outside Diameter: Not Applicable
- Thread Style: Fully Threaded
- Minimum Head Width: 0.815 in
- Thread Direction: Right Hand
- Standards: ASME B18.6.3
- Country of Origin (subject to change): Taiwan, Province of China
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 3 1/2 in, Head Width 0.815 in, Head Height 0.223 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.815 in, Minimum Head Width 0.815 in, Maximum Head Height 0.223 in, Minimum Head Height 0.223 in
Reviews of Zoro Select #2AY39
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT #10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated 100 PK U24670.019.0300
- ZORO SELECT #8-32 x 1/2 in Torx Pan Machine Screw, Plain Steel, 5000 PK 0808MTP188
- ZORO SELECT #4-40 x 1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 5000 PK 0408MP1188B
- ZORO SELECT #1-72 x 3/8 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 01F06MSPN
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 19300 PK B24522.011.0037
- ZORO SELECT #8-32 x 5/8 in Slotted Binding Machine Screw, Plain 100 PK U51140.016.0062
- ZORO SELECT #10-32 x 1 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK 81AP10X1-1/2
- ZORO SELECT #6-32 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPEI0-600500-100P
- ZORO SELECT #6-32 x 5/8 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2BU38
- ZORO SELECT #0-80 x 3/32 in Slotted Pan Machine Screw, Plain Steel, 5000 PK -0033MSP188
- USA SEALING 1/4 in External Hex Flat Machine Screw, Passivated 316 Stainless Steel, 25 PK ZSCRW-578
- Zoro Select Machine Screws