Zoro Select
1/2"-13 x 3" Pipe Size Plain 304 SS U-Bolt
- Zoro #: G3358065
- Mfr #: U17277.050.0300
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.94
Zoro Select #U17277.050.0300 Specifications
- Zoro #: G3358065
- Mfr #: U17277.050.0300
- Width (In.): 3 9/16 in
- Item: Standard U-Bolt
- Pipe Size (In.): 3 in
- Characteristics: Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
- Material: Stainless Steel
- For Pipe Size: 3"
- Inside Width: 3 9/16 in
- Type: Long Tangent
- Includes: 4 Hex Nuts
- Thread Size: 1/2"-13
- Dia./Thread Size: 1/2"-13
- Inside Length: 5 3/4 in
- Thread Length: 3 in
- Finish: Plain
- Package Quantity: 1
- Pack Size: Small Pack
- Material Grade/Class: 304
- Width Across Centers of Tips: 4 1/16 in
- U-Bolt Standards: ASME B18.31.5
- System of Measurement: Inch
- Inside Width/Diameter: 3 9/16 in
- Thread Type: Coarse
- Globally Sourced: Globally Sourced
- Features: For Steel or Wrought Iron Pipe Sizes
- Thread Type: Coarse
- Dimensional Standards: ASME B18.31.5
- Number of Nuts Included: 4
- Dimensional Standards: ASME B18.31.5
- Center to Center Width: 4 1/16 in
- Inside Height: 5 3/4 in
- Cushion Material: None
- Manufacturer Location: Globally Sourced
- Product Type: Standard U-Bolt
- Country of Origin (subject to change): Multiple
Description
U-Bolt, Long Tangent, 304 Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 3 in, Inside Length 5 3/4 in, Inside Width 3 9/16 in, Pipe Size (In.) 3 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 4 Hex Nuts
Reviews of Zoro Select #U17277.050.0300
Explore more
- Zoro Select U-Bolt, Square Bend, Low Carbon Steel, PK86 B17263.037.0203
- Zoro Select U-Bolt, Round Bend, Steel, 5/16"-18, PK159 B17243.031.0150
- Zoro Select U-Bolt, Round Bend, Steel, 5/16"-18, PK190 B17243.031.0100
- Zoro Select U-Bolt Plate, Low Carbon Steel, PK240 B17253.037.0287
- Zoro Select 3/8"-16 x 1-1/2" Pipe Size Zinc U-Bolt, 5 pk. U17273.037.0150
- Zoro Select U-Bolt, Long Tangent, Steel, 1/2"-13, PK31 B17274.050.0250
- Zoro Select U-Bolt, Round Bend, Steel, 1/4"-20, PK470 B17244.025.0025
- Zoro Select U-Bolt, Square Bend, Low Carbon Steel, PK41 B17263.037.0607
- National Hardware U-Bolt Zn 1/2X3-1/2X6" N347-815
- National Hardware Bolt Hook Znc Plt 1/2X6" N130-559
- National Hardware U-Bolt Zn 1/2X4-1/2X7" N347-831
- Zoro Select U-Bolts