Zoro Select
Grade 9, 1/2"-13 Hex Head Cap Screw, Ecoguard Steel, 1 in L, 400 PK
Mfr # 5016CH9
Zoro # G8533429
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Material Grade/Class Grade 9
- Material Steel
- Finish Ecoguard
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 10 PK U55000.062.0175
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 50 PK B01209.062.0500
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK N01200.062.0225
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 5 PK U04114.062.0500
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK U04110.050.0250
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK U01210.031.0125
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Bronze, 1-1/4 in L, 10 PK 1YE18
- ZORO SELECT Class 10.9, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 160 mm L M04100.420.0160
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3 in L, 250 PK BH031C300N
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK U04100.087.0550
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK 63325
- Zoro Select Hex Head Cap Screws