Zoro Select
1/2-13X10 Hex Tap Bolt, Low Carbon Steel, PK 30
- Zoro #: G9674483
- Mfr #: 50160BHT

Tap to zoom
Hover or click to zoom
$231.25
pkg. of 30 ($7.71/ea)
- Dia./Thread Size: 1/2-13X10
- Basic Material: Low Carbon Steel
- Fastener Finish: Zinc
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $231.25
Zoro Select #50160BHT Specifications
- Zoro #: G9674483
- Mfr #: 50160BHT
- Dia./Thread Size: 1/2-13X10
- Basic Material: Low Carbon Steel
- Fastener Finish: Zinc
- Fastener Thread Style: Fully Threaded
- Head Type: Hex
- System of Measurement: Inch
- Item: Hex Tap Bolt
- Package Quantity: 30
- Cap Screw Type: Hex Tap Bolt
- Country of Origin (subject to change): Taiwan, Province of China
Description
1/2-13X10 Hex Tap Bolt Low Carbon Fully Threaded Zinc
Reviews of Zoro Select #50160BHT
Explore more
- Zoro Select 5/8-11X4 1/2 Grade 5 Hex Head Cap Screw, Steel, PK 80 6272CH5O
- Zoro Select 1/4-20X3/4 Hex Tap Bolt, Low Carbon Steel, PK 1500 1412BHT
- Zoro Select 5/16"-24 Grade 5 Hex Head Cap Screw, Steel, PK 50 N01060.031.0275
- Zoro Select 1/2-20X1 Grade 5 Hex Head Cap Screw, Steel, PK 450 MS90726-109
- Zoro Select 3/8-16X2 1/4 Grade 8 Hex Tap Bolt, Steel, PK 450 3736BHT8
- Zoro Select 1/4-20X4 18-8 Hex Tap Bolt, Stainless Steel, PK 100 1464BHT188
- Zoro Select M10-1.50 A4 Hex Head Cap Screw, Stainless Steel, PK 25 M55000.100.0060
- Zoro Select M20-2.50 Class 8.8 Hex Head Cap Screw, Steel, PK 10 M01010.200.0030
- Zoro Select M16-1.50 Class 10.9 Hex Head Cap Screw, Steel, PK 10 M04170.160.0080
- Zoro Select 5/16"-18 Grade 5 Hex Head Cap Screw, Steel, PK 100 U01000.031.0137
- Zoro Select Hex Head Cap Screws