Shop All Screw & Bolt Assortments
Zoro Select
1/2-13X3 1/2 BLT HEX MACH. HOT DIP GALVANIZED
Mfr # 5056BMG
Zoro # G9680686
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 1/2"
- Finish Galvanized
- Thread Size 1/2"-13
- Head Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5056BMG
- Zoro # G9680686
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | 1/2" |
Thread Size | 1/2"-13 |
Details
Item | Machine Screw Assortment |
System of Measurement | Inch |
Finish | Galvanized |
Head Type | Hex |
Drive | Hex |
Description
1/2-13X3 1/2 Hex Machine Bolt Galvanized Hot Dip Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 10 PK (U51007.062.0100)
- ZORO SELECT Nut and Washer Assortment, 825 pcs. (JBDL24WNLNSSX)
- ZORO SELECT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0350)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0062)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24BSP25WLN)
- ZORO SELECT Set Screw Assortment, Steel, Black Oxide Finish, 60 PCS (DISP-SET-16-060)
- ZORO SELECT Barrel Bolt Assortment, Steel, Zinc Plated Finish (Z4403-KIT)
- ZORO SELECT Socket Head Cap Screw Assortment, 18-8 Stainless Steel, Plain Finish, 600 PCS (JBDL24JAA25)
- ZORO SELECT Barrel Bolt Assortment, Stainless Steel, Black Oxide Finish (Z4402-KIT)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBD24PHPNMSSS)
- HANDI-CHEK Set Screw Assortment, Stainless Steel, 200 PCS (DISP-SETS200)
- Zoro Select Screw & Bolt Assortments