Zoro Select
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 125 PK
Mfr # 5068CH8O
Zoro # G9711276
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 4-1/2 in
- Drive External Hex
- Material Grade/Class Grade 8
Explore More Products
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 15 PK B55000.100.0500
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK M04100.140.0120
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 50 PK N01000.037.0075
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 90 mm L, 25 PK M01241.120.0090
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK U55010.075.0350
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 8 in L, 5 PK N04104.062.0800
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK 10132CH5O
- ZORO SELECT Not Graded, M27-3.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 120 mm L M51000.270.0120
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK N04160.075.0150
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 5 PK 68062
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 6 PK 932166
- Zoro Select Hex Head Cap Screws