Zoro Select
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 125 PK
Mfr # MS90725-127
Zoro # G2506574
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Material Grade/Class Grade 5
- Material Steel
- Finish Zinc & Yellow Plated
Explore More Products
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 10 PK M55010.160.0045
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 5 PK N04100.050.0425
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/4 in L, 50 PK N04104.031.0225
- ZORO SELECT Grade B7, 3/4"-10 Hex Head Cap Screw, Plain Steel, 5-1/2 in L, 45 PK 7588BHH7
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK U51007.025.0350
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 25 PK M51010.080.0120
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/4 in L, 50 PK U04114.025.0325
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 100 PK U04360.031.0100
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-5/8 in L, 600 PK BH038C163N
- MIDWEST FASTENER Grade 5, 7/8"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 15 PK 00602
- Zoro Select Hex Head Cap Screws