Zoro Select

#12-14 x 1" Steel Self Drilling Screws, Pan Head Type, Square Drive Type, 2000 PK

Zoro Select #12-14 x 1" Steel Self Drilling Screws,  Pan Head Type,  Square Drive Type,  2000 PK 1216KXC
Hover or click to zoom Tap to zoom
  • Length: 1"
  • Head Type: Pan
  • Material: Steel
  • Finish: Zinc Plated
  • System of Measurement: Inch
  • Drive Type: Square
  • Size: 12-14X1
  • Dia./Thread Size: #12-14
See full product details
$312.83
pkg. of 2000 ($0.16/ea)

Subtotal: $312.83

Zoro Select #1216KXC Specifications

  • Length: 1"
  • Head Type: Pan
  • Material: Steel
  • Finish: Zinc Plated
  • System of Measurement: Inch
  • Drive Type: Square
  • Size: 12-14X1
  • Dia./Thread Size: #12-14
  • Item: Self Drilling Screws,12-14x1 SQ,Package Quantity 2000
  • Package Quantity: 2000
  • Thread Style: Fully Threaded
  • Country of Origin (subject to change): Taiwan, Province of China

Description

12-14X1 Square Phillips Drive Pancake Head Self Drilling Screw Full Thread Zinc Bake

Reviews of Zoro Select #1216KXC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.