Zoro Select
Drywall Screw, #12 x 5 in, Steel, Flat Head Phillips Drive, 250 PK
Mfr # 1280KPG
Zoro # G6029193
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #12
- Head Type Flat
- Drive Phillips
- Material Steel
- Finish Black Phosphate
Explore More Products
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 2500 PK 0732YPG
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 800 PK 1064YPG
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 8000 PK 0620CTG
- ZORO SELECT Drywall Screw, #8 x 2-1/4 in, Steel, Trim Head Square Drive, 2000 PK 0836YQFT
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2000 PK B31300.016.0250
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Stainless Steel, Flat Head Phillips Drive, 2500 PK 0626KPG410
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 10000 PK 0618KPGZ
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 10000 PK 0616KPGZ
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 10000 PK 0616CPGY
- TITAN FASTENERS Drywall Screw, #6 x 2-1/4 in, Steel, Bugle Head Phillips Drive ABX66072C5
- PENTAGON TOOL Pentagon Tool 83-DT5077 1121 Professional 24-40 in. Blue Drywall Stilts Highest Quality 83-DT5077
- Zoro Select Drywall Screws