Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2"-20 316 Stainless Steel Plain Finish Acorn Nut

  • Zoro #: G3324221
  • Mfr #: CPB013
$8.55
  • Material Grade: 316
  • Width Across Flats: 3/4 in
  • Dia./Thread Size: 1/2"-20
See full product details
Orders over $75 ship free.

Zoro Select #CPB013 Specifications

  • Zoro #: G3324221
  • Mfr #: CPB013
Material Grade: 316 Width Across Flats: 3/4 in
Dia./Thread Size: 1/2"-20 Item: Cap Nut
System of Measurement: Inch Basic Material: Stainless Steel
Fastener Thread Depth: 1/2 in Nut Height: 13/16 in
Fastener Finish: Plain Fastener Thread Direction: Right Hand
Fastener Thread Type: UNF (Fine) Nut Style: Cap Nut
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Also known as cap nuts, they're designed to protect screws and bolts from stripping. This Cap Nut includes characteristics like: BASIC MATERIAL: Stainless Steel, FASTENER FINISH: Plain, NUT STYLE: Cap Nut

Reviews of Zoro Select #CPB013