Zoro Select

1/2"-20 Cylindrical Socket Head Cap Screw, 2 1/2 in L, 10 PK

Zoro Select 1/2"-20 Cylindrical Socket Head Cap Screw,  2 1/2 in L,  10 PK U51041.050.0250
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: 1/2"-20
  • Drive Type: Hex Socket
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 18-8
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
See full product details
$28.52
pkg. of 10 ($2.85/ea)

Subtotal: $28.52

Zoro Select #U51041.050.0250 Specifications

  • Dia./Thread Size: 1/2"-20
  • Drive Type: Hex Socket
  • Length: 2 1/2 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 18-8
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Plain
  • Fastener Thread Type: UNF (Fine)
  • Head Dia.: 0.75 in
  • Thread Length: 1-1/2"
  • Drive Size: 3/8 in
  • Min. Tensile Strength: 85,000 psi
  • Rockwell Hardness: B80 to C32
  • Thread Direction: Right Hand
  • Temp. Range: - 50 Degrees F to 550 Degrees F
  • Screw Industry Standards: ASTM F837, ASME B18.3
  • Item: Socket Head Cap Screw
  • Head Height: 0.5 in
  • Fastener Industry Standards: ASME B18.3, ASTM F837
  • Vented Hole Size: Not Vented
  • Thread Dia.: 1/2 in
  • Min. Thread Length: 1 1/2 in
  • Package Quantity: 10
  • Length (Straight Wireway): 2 1/2 in
  • Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/2 In.-20, Length 2 1/2 in, Fastener Finish Plain, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 3/8 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 1 1/2 in, Thread Length 1 1/2 in, Head Height 0.5 in, Thread Dia. 1/2 in, Package Quantity 10

Reviews of Zoro Select #U51041.050.0250

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.