Zoro Select
1/2"-20 Hex Head Cap Screw, 300 Series Stainless Steel, 1 in L, 100 PK
Mfr # MS35308-414
Zoro # G2500064
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-20
- Fastener Length 1 in
- Drive External Hex
- Material 300 Series Stainless Steel
Explore More Products
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 9 in L U04100.112.0900
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 5 PK M51010.200.0040
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 8 in L U04104.075.0800
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK M51000.060.0040
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK U51010.037.0200
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 10 in L, 5 PK U04104.037.1000
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-1/2 in L, 225 PK 5140CH8O
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Peek, 30 mm L, 10 PK PKM6100-30HH-01
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 150 PK 4356BHT5
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK U04100.037.0250
- SUBURBAN BOLT AND SUPPLY Class 8.8, M6 Hex Head Cap Screw, Plain Steel, 12 mm L A4010060012
- Zoro Select Hex Head Cap Screws