Zoro Select
Lock Nut, #12-24, Steel, Case Hardened, Zinc Baked, 0.14 in Ht, 4000 PK
Mfr # 12NR
Zoro # G2448535
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Material Steel
- Material Grade/Class Case Hardened
- Finish Zinc Baked
- Hex Height 0.14 in
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht KEPIX0-4-100P
- ZORO SELECT External Tooth Lock Washer Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 50 PK KEPX00600-050P
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 39/64 in Ht, 500 PK B12450.050.0001
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK U12423.043.0001
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 2000 PK 14NS
- ZORO SELECT Nylon Insert Lock Nut, M12-1.25, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK M12320.120.0125
- ZORO SELECT Lock Nut, 3/8"-24, Steel, Grade C, Wax, 0.198 in Ht, 500 PK 38NO
- ZORO SELECT Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 250 PK 06NXLTH188
- ZORO SELECT Top Lock Lock Nut, 3/8"-24, Steel, Grade 9, Gray/Silver Coating, 2500 PK 38NO9
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK 03651
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Polished, 8 PK 33383
- Zoro Select Lock Nuts