Zoro Select
#12-24 x 5/8 in Phillips Pan Machine Screw, Zinc Steel, 6000 PK
- Zoro #: G5670084
- Mfr #: 1210RPP
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: #12-24
- Fastener Length: 5/8 in
- Material: Steel
- Finish: Zinc
- Head Type: Pan
- Drive: Phillips
- Package Quantity: 6000
$683.00
Pk of 6000, $0.11/ea
Subtotal: $683.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #1210RPP Specifications
- Zoro #: G5670084
- Mfr #: 1210RPP
- Item: Machine Screw
- Thread Size: #12-24
- Fastener Length: 5/8 in
- Material: Steel
- Finish: Zinc
- Head Type: Pan
- Drive: Phillips
- Package Quantity: 6000
- System of Measurement: Inch
- Country of Origin (subject to change): Taiwan, Province of China
Description
12-24X5/8 Phillips Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax
Reviews of Zoro Select #1210RPP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT #10-24 x 1 1/4 in Phillips Pan Machine Screw, Zinc Steel, 4000 PK 1020RPP
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK 010632W050PC
- ZORO SELECT #8-32 x 2 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 500 PK MS51959-56
- ZORO SELECT 1/4"-20 x 1 1/2 in External Hex Hex Machine Screw, Plain Steel, 750 PK 1424RW188
- ZORO SELECT 1/4"-20 x 1 1/4 in Torx Pan Machine Screw, Zinc Steel, 1500 PK 1420RTP
- ZORO SELECT #8-32 x 1/4 in External Hex Hex Machine Screw, Zinc Plated Steel, 10000 PK 0804MWG
- ZORO SELECT #6-32 x 3/8 in External Hex Hex Machine Screw, Zinc Plated Steel, 100 PK HTCEIF0-600370US-100P
- ZORO SELECT #6-32 x 5/8 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2BU38
- ZORO SELECT 3/4"-10 x External Hex Hex Machine Screw, Plain Steel, 25 PK PPMS0100075FZ-100P1
- ZORO SELECT #2-56 x 1/4 in Combination Slotted/Phillips Round Machine Screw, Zinc Plated Steel, 10000 PK 0204MCR
- ZORO SELECT M10-1.50 x 12 mm Slotted Pan Machine Screw, Plain PEEK, 10 PK PKM10150-12PHS-01
- Zoro Select Machine Screws