Zoro Select
#12-24 x 1-1/4 in Hex Hex Machine Screw, Plain Steel, 3000 PK
Mfr # 1220KWMSHC
Zoro # G4990944
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #12-24
- Fastener Length 1-1/4 in
- Head Type Hex
- Drive Hex
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.019.0076
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK U48300.025.0125
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.025.0050
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51215.025.0075
- ZORO SELECT M4-0.70 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.040.0008
- ZORO SELECT #2-56 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.008.0043
- ZORO SELECT #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 2000 PK 1224MPF
- ZORO SELECT #10-24 x 3/4 in Torx Truss Machine Screw, Zinc Plated Steel, 5000 PK 1012MTT
- ZORO SELECT #2-56 x 1/8 in Slotted Pan Machine Screw, Plain Steel, 5000 PK 0202MSP188
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Brass, 20 PK 61041
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 40 PK 61772
- Zoro Select Machine Screws