Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" FNPT 304 SS 90 Degree Elbow

  • Zoro #: G2336747
  • Mfr #: 1LTA2
$3.89
  • Pipe Fitting Schedule/Class: Class 150
  • Specific Fitting Shape: 90 Degree Elbow
  • Fitting Schedule/Class: Class 150
See full product details
Orders over $75 ship free.

Zoro Select #1LTA2 Specifications

  • Zoro #: G2336747
  • Mfr #: 1LTA2
Pipe Fitting Schedule/Class: Class 150 Specific Fitting Shape: 90 Degree Elbow
Fitting Schedule/Class: Class 150 Pipe Fitting Material: 304 Stainless Steel
Basic Pipe Fitting Shape: Elbow Basic Pipe Fitting Material: Metal
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings Item: 90 Degree Elbow
Specific Pipe Fitting Shape: 90 Degrees Elbow Pipe Size - Pipe Fitting: 1/2"
Max. Pressure: 300 psi Pipe Size (Fittings): 1/2"
Pipe Fitting Connection Type: FNPT Fitting Connection Type: FNPT
Fittings Sub-Category: Elbows Max. Steam Pressure: 150 psi
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Elbow, 90 Degrees, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Meets MSS-SP-114 Class 150 Pressure Ratings, Threads Conform To ANSME B1.20.1

Restrictions and Compliance

Reviews of Zoro Select #1LTA2