Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" FNPT Brass 90 Degree Elbow

  • Zoro #: G2308284
  • Mfr #: 82100-08
$26.92
  • Pipe Size - Pipe Fitting: 1/2"
  • Pipe Fitting Schedule/Class: Class 250
  • Max. Pressure: 400 psi
See full product details
Orders over $75 ship free.

Zoro Select #82100-08 Specifications

  • Zoro #: G2308284
  • Mfr #: 82100-08
Pipe Size - Pipe Fitting: 1/2" Pipe Fitting Schedule/Class: Class 250
Max. Pressure: 400 psi Standards: ASME B.16.15, B1.20.1
Fitting Length: 2-1/4" Pipe Fitting Connection Type: FNPT
Fitting Schedule/Class: Class 250 Hex Size: -
Fitting Connection Type: FNPT Specific Fitting Shape: 90 Degree Elbow
Item: Elbow, 90 Degrees Pipe Fitting Length: 2-1/4"
Pipe Size (Fittings): 1/2" Outside Dia.: 3/4"
Pipe Fitting Material: Brass Basic Pipe Fitting Shape: Elbow
Basic Pipe Fitting Material: Metal Temp. Range: 0 Degrees to 400 Degrees F
Specific Pipe Fitting Shape: 90 Degree Elbow Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Elbow, 90 Degrees, Pipe Fitting Material Brass, Fitting Schedule/Class Class 250, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards ASME B.16.15, B1.20.1, Fitting Length 2 1/4 in, Max. Pressure 400 psi, Outside Dia. 3/4 in, Hex Size -, Temp. Range 0 Degrees to 400 Degrees F

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #82100-08