Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" FNPT Brass Cross

  • Zoro #: G3124554
  • Mfr #: 6AYZ0
$9.62
  • Standards: SAE, ASME, ASA
  • Basic Pipe Fitting Material: Metal
  • Basic Pipe Fitting Shape: Cross
See full product details
Orders over $75 ship free.

Zoro Select #6AYZ0 Specifications

  • Zoro #: G3124554
  • Mfr #: 6AYZ0
Standards: SAE, ASME, ASA Basic Pipe Fitting Material: Metal
Basic Pipe Fitting Shape: Cross Item: Cross
Pipe Size - Pipe Fitting: 1/2" Fitting Connection Type: FNPT
Specific Fitting Shape: Cross Temp. Range: -65 Degrees To 250 Degrees F
Max. Pressure: 1200 psi Pipe Fitting Material: Brass
Fitting Schedule/Class: Class 150 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Brass fittings are popular choices for copper pipe systems thanks to their durability, flexibility, and resistance to rust. Zoro Select Cross include characteristics like: Basic Fitting Shape: Cross, Specific Fitting Shape: Cross.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #6AYZ0