Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" FNPT Brass Union

  • Zoro #: G3729135
  • Mfr #: 6AYY5
$7.77
  • Basic Pipe Fitting Shape: Union
  • Standards: SAE, ASME, ASA
  • Temp. Range: -65 Degrees To 250 Degrees F
See full product details
Orders over $75 ship free.

Zoro Select #6AYY5 Specifications

  • Zoro #: G3729135
  • Mfr #: 6AYY5
Basic Pipe Fitting Shape: Union Standards: SAE, ASME, ASA
Temp. Range: -65 Degrees To 250 Degrees F Specific Fitting Shape: Union
Basic Pipe Fitting Material: Metal Pipe Size - Pipe Fitting: 1/2"
Fitting Connection Type: FNPT Pipe Fitting Material: Brass
Max. Pressure: 1200 psi Item: Union
Fitting Schedule/Class: Class 150 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

There are a variety of factors to consider when choosing brass fittings, such as fitting shape, material, and temperature range. Here are some important details for Zoro Select Union. Basic Fitting Shape: Union, Specific Fitting Shape: Union.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #6AYY5