Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" FNPT x 1/4" MNPT Brass Reducing Adapter

  • Zoro #: G2531085
  • Mfr #: 6AYX9
$1.84
  • Standards: SAE, ASME, ASA
  • Basic Pipe Fitting Shape: Adapter
  • Fitting Connection Type: FNPT x MNPT
See full product details
Orders over $75 ship free.

Zoro Select #6AYX9 Specifications

  • Zoro #: G2531085
  • Mfr #: 6AYX9
Standards: SAE, ASME, ASA Basic Pipe Fitting Shape: Adapter
Fitting Connection Type: FNPT x MNPT Pipe Fitting Material: Brass
Specific Pipe Fitting Shape: Reducing Adapter Item: Reducing Adapter
Pipe Size - Pipe Fitting: 1/2" x 1/4" Max. Pressure: 1200 psi
Temp. Range: -65 Degrees To 250 Degrees F Pipe Fitting Connection Type: FNPT x MNPT
Basic Pipe Fitting Material: Metal Specific Fitting Shape: Reducing Adapter
Pipe Size (Fittings): 1/2" x 1/4" Fitting Schedule/Class: Class 150
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Reducing Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in x 1/4 in, Fitting Connection Type FNPT x MNPT, Standards SAE, ASME, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #6AYX9