1/2" FNPT x 3/8" MNPT Brass Reducer
- Zoro #: G5134656
- Mfr #: 706120-0806
$6.79
- Max. Pressure: 1200 psi
- Fitting Connection Type: FNPT x MNPT
- Specific Pipe Fitting Shape: Reducer
Zoro Select #706120-0806 Specifications
| |
Max. Pressure: 1200 psi | Fitting Connection Type: FNPT x MNPT |
Specific Pipe Fitting Shape: Reducer | Specific Fitting Shape: Reducer |
Pipe Size (Fittings): 1/2" x 3/8" | Pipe Size - Pipe Fitting: 1/2" x 3/8" |
Basic Pipe Fitting Material: Metal | Hex Size: 15/16" |
Standards: NSF 61 ANNEX G | Pipe Fitting Connection Type: FNPT x MNPT |
Fitting Length: 1 13/64 in | Temp. Range: -65 Degrees To 250 Degrees F |
Pipe Fitting Length: 1-13/64" | Item: Reducer |
Pipe Fitting Material: Brass | Outside Dia.: 1" |
Basic Pipe Fitting Shape: Reducer | Country of Origin (subject to change): United States |
Description
Reducer, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in x 3/8 in, Fitting Connection Type FNPT x MNPT, Standards NSF 61 ANNEX G, Fitting Length 1 13/64 in, Max. Pressure 1200 psi, Outside Dia. 1 in, Hex Size 15/16 in, Temp. Range -65 Degrees to 250 Degrees F
Restrictions and Compliance
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption). |