Zoro Select

1/2", FNPT x FNPT, Bronze, Y Strainer

Zoro Select 1/2",  FNPT x FNPT,  Bronze,  Y Strainer 6NPW9
Hover or click to zoom Tap to zoom
  • Item: Y Strainer
  • Pipe Size: 1/2"
  • Connection Type: FNPT x FNPT
  • Screen Material: Stainless Steel
  • Housing Material: Bronze
  • Max. Pressure: 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F
  • Width: 2-3/4"
  • Standards: ASTM B584
See full product details
$21.32

Subtotal: $21.32

Zoro Select #6NPW9 Specifications

  • Item: Y Strainer
  • Pipe Size: 1/2"
  • Connection Type: FNPT x FNPT
  • Screen Material: Stainless Steel
  • Housing Material: Bronze
  • Max. Pressure: 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F
  • Width: 2-3/4"
  • Standards: ASTM B584
  • Screen Area: 12.20"
  • Height: 1-3/8"
  • Class: 300
  • Blow-off Port: 1/2"
  • Gasket Material: PTFE
  • Mesh: 20
  • Length: 1-1/5"
  • Length (Straight Wireway): 1 1/5 in
  • Blow Off Port: 1/2 in
  • Port 1 Gender: Female
  • Maximum Pressure at 100 deg F: 400 psi
  • Port 2 Gender: Female
  • Port 2 Connection Type: NPT
  • Maximum Pressure: 125 psi @ 353 Degrees F, 400 psi @ 210 Degrees F
  • Seal Material: PTFE
  • Strainer Type: Mesh
  • Strainer Connection Type: NPT (National Pipe Thread) Threaded Connection
  • Port 1 Connection Type: NPT
  • Country of Origin (subject to change): China

Description

Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 400 psi, Length 2 3/4 in, Height 2 1/8 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Class 300, Maximum Pressure 125 psi @ 353 Degrees F, 400 psi @ 210 Degrees F, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female

Restrictions and Compliance

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #6NPW9

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.